Abbotsford
ste04080

STEINEL 10 inch Steinel Glue Stick, Clear, 18/Pack

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:04080

Description

G200C clear glue stick. For use with hot-melt adhesive system.

Specifications

Brand Name Steinel Item Name Hot Melt Adhesive
Container Size 1 lb Color Clear
Series G200C Dimensions 1/2 in dia x 10 in L
Temperature Rating 320 - 464 °F For Use With TM 6000 Hot Melt Adhesive System

Packages

1 - UNIT - 1 10 - UNIT - 10