STEINEL 72601 30W-125W Steinel® ThermoSolder™ Solder Iron
Description
THERMASOLDERâ„¢ 600 High capacity soldering iron offers auto ignition, powerful 30 to 125 W output and a refillable 38 ml tank for 200 minutes of continuous use. Includes TS 600 gas torch. Cordless. Safe operation anywhere. Ready to use 15 seconds after ignition. Tank contains fuel for 160 minutes of operation.
Specifications
Brand Name | Steinel | Sub Brand | ThermoSolder™ |
Item Name | Soldering Iron Kit | Type | Cordless |
Specifications | 250 - 550 °C Soldering Iron Tip, 38 ml Fuel Capacity, 30 - 125 W | Includes | TS 600 Soldering Iron, Heat Blower Tip, Reflector Tip, Hot Knife Tip, Chisel Tip, Soldering Tip, Spare Orifice, Solder with Dispenser, Tip Cleaning Sponge, Protective Cap, Case |
Standards | CE Certified and RoHS Compliant | Application | For Automotive, Truck Repair, Aviation Service Repair, Electrical Components, Environmental Splicing, Infield Repairs, Insulated Solder Preform, Jewelry Repair, Loosen Rusted Nuts and Bolts, Maintain Switch Panels, Repair Televisions Sets, Meters, Switch Boards, Sensitive IC Boards, Shrink Tubing, Silver Solder, Soften Window Caulking, Solder Circuit Boards, TV Cable Systems and Weld Plastics |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |