STURDY S600 SERIES Rolling Tower Scaffolding
Description
Quick assembly and adjustment. Spring-loaded lock pins. Fits through doorways 30 inch and wider. End frames offset for secure use on stairways. Maximum platform height 18.5 ft with outriggers. 4 stage powder finish. 5/8 inch plywood deck.
Specifications
Brand Name | Sturdy Ladder | Item Name | Rolling Tower Scaffolding |
Type | 3-Section | Maximum Platform Height | 18.5 ft |
Material | Plywood Deck | Color/Finish | 4-Stage Powder Coated |
Application | Fits Through Doorways 30 in and Wider |
Packages
1 - UNIT - 1 |