PANDUIT 0.75 inch x 19 ft PXE Continuous Tape Cassette, Black
Description
The T075X000C1M-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with the MP75, MP200 and MP300 Printers. Nylon Cloth. 0.75" x 19' (18 mm x 6 m). Color Black on White. 1 cassette per package.
Packages
1 - UNIT - 1 |