Abbotsford
phi10par38cor930f25dim

SIGNIFY CANADA 586230 10W 120V 3000K PAR38 Dimmable LED Lamp

Price $18.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:586230

Description

Everything you value in a Halogen PAR38 with the benefits of LED. Accent your merchandise or space without distraction. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Lifetime of upto 40,000 hours;Emit virtually no UV/IR light in the beam;Upto CRI95;Ranging between 3 to 5-year limited warranty;Contains no mercury Hotels, restaurants, bars, cafés, lobbies;Museums, exhibitions;Retail shops

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok