PHILIPS LIGHTING 143099 300W 130V PS35 Incandescent Light Bulb, Frost
Description
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | PS35 | Bulb Base | E39 Mogul Screw |
Wattage | 300 W | Lumens | 4500 lm |
Voltage Rating | 120 - 130 V | Filament | Multi-Coiled |
Bulb Color/Finish | Frosted | Maximum Overall Length | 228.6 mm |
UPC | 046677143091 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |