Abbotsford
phialu111mm50wg5312v24d

PHILIPS LIGHTING 133974 50W 12V G53 Philips ALUline Pro 111 Lamp, Bright White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:133974

Description

Philips ALUline Pro 111 lamps feature a large diameter, low voltage and provide excellent flexibility for comfortable, glare-free accent lighting light.The filament shield even eliminates direct light, producing a precise, smooth beam of very sharp contrast. ALUline Pro 111 lamps are compatible with a dedicated G53 socket by direct wire connection to screw or push-in terminals on the lamp and are suitable for open luminaires thanks to low pressure. UVblock reduces color fading over a 3000 hour rated average life. Ideal for accent lighting in retail displays, exhibition halls in art galleries, and museums.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Halogen Designation ALU111MM 50W G53 12V 24D
Bulb Base G53 Wattage 50 W
Lumens 2k lm Color Temperature 3000 K
Average Life 20000 hr Color Rendering Index (CRI) 85
Beam Angle 24° Center Beam Candle Power 4000 cd
Voltage Rating 12 V Material Aluminum Reflector
Diameter 111 mm Maximum Overall Length 67 mm
Application ACCENT LIGHTING UPC 711500426558

Packages

1 - UNIT - 1 6 - UNIT = (6) 1242 - UNIT = 1242