Abbotsford
phif25t12cwrsewalto

SIGNIFY 272476 Generic T12 Linear Fluorescent Lamp 25 W LINEAR 4100 K

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:272476

Description

F25T12/CW/RS/EW ALTO Straight T12 Fluorescent Tube Light Bulb - 25 watt - 36 - T12 - Medium Bi-Pin - (G13) Base - 4,100K - Cool White - Econ-O-Watt - ALTO - Color/Finish: Cool White - Color Temperature: 4,100K - Average Lifetime: 18000 hours - Lumens (light output): 1950 - CRI: 62

Packages

1 - UNIT - 1 30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok