ROCELCO BMDA TV MNT DBL ARTICULATED15in TO 32in 44lbs FLAT
Description
Basic dual-articulated mount. Fully assembled for fast easy installation. Maximum 400 mm/15.7 inch extension allows mounting anywhere, even in or near corners. Flexible multi-angle position includes 180° swivel at wall bracket, centre pivot and screen. Ideal space saver, folds almost flat to wall (35 mm). Designed for concrete, brick or stud walls.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Color/Finish | Black | Mounting | Wall |
Type | Dual Articulated | Gripping Force | 20 kg |
Dimensions | 200 mm W x 400 mm D x 200 mm H | For Use With | 15 - 32 in Screens, Fits 75 x 75 mm, 100 x 100 mm, 200 x 100 mm, 200 x 200 mm VESA Patterns, Monitor |
Application | For Mounts to Concrete, Brick and Stud Walls |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |