ROCELCO SBM UNIV SOUND BAR MNT
Description
Sound bar mount is universal design fits almost any TV and sound bar combination. Can be used with wall mounted or free standing flat panel TVs. Speaker can be mounted above or below TV. Suitable for single point, dual point and keyhole speaker mounting.
Specifications
Brand Name | Rocelco | Item Name | Wall Mount |
Color/Finish | Black | Mounting | Wall |
Type | Universal | Gripping Force | 10 kg |
For Use With | Loudspeaker, Wall Mount or Free-Standing Flat Panel TVs, Fits TV VESA Mole Mounting Pattern 100 x 100 mm, 200 x 100 mm, 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 300 mm, 400 x 400 mm and 600 x 400 mm | Includes | All Mounting Hardware and Instructions |
Application | For Single Point, Dual Point and Keyhole Speaker Mounting |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |