Abbotsford
rac13355

RACK-A-TIERS 13355 Plate Vise, Yellow

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:13355

Description

Cut pipe and wood faster, more accurately, and MUCH safer with the Plate Vise.FEATURES:• Tightly holds plastic and metal pipe, conduit, unistrut, rebar, lumber, dowels, and more• Lifts material for easy cutting, drilling, measuring, and tightening

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Plate Vise Type Universal, Multipurpose, Portable
Material Solid Steel Weight 3.9 lb
For Use With 1 x 2 in, 2 x 4 in, 2 x 6 in and 4 x 4 in Lumbers Includes 12 in Ruler
Application For Cut pipe, Strut and Wood Faster More Accurately and Much Safer with the Plate Vise UPC 625912133556