
WAGO 750-563/040-000 6-18VDC 2-Channel Analog Output
Description
This analog output module generates 0/4 … 20 mA output currents or 6 … 18 V output voltages for the field.Output ranges can be configured via WAGO-I/O-CHECK or GSD files.The module has two short circuit-proof output channels and enables direct connection of two 2-wire actuators to AO 1 and ground or AO2 and ground. Signals are output via AO 1 or AO 2. In addition, the sense lines from 4-wire actuators can be connected to -Sense AO1 and +Sense AO1 or -Sense AO2 and +Sense AO2.Both output channels have a common ground potential.The output signal is electrically isolated and transmitted with a resolution of 16 bits.Both internal system and field side supply power the module.
Packages
1 - UNIT - 1 |