UNISTRUT CANADA P2626 2 1/8 inch x 2 1/8 inch 90 deg Fitting
Description
Anti-rotation fitting.
Specifications
Brand Name | Unistrut | Item Name | Mounting Angle Bracket |
Size | 2-1/8 x 2-1/8 in | Number of Holes | 2 |
Material | Steel | Type | 90°, Anti-Rotation |
Hole Size | 9/16 in dia | Hole Spacing | 13/16 in From End, 1-7/8 in On Center |
Dimensions | 2-1/8 in L x 1-5/8 in W x 1/4 in T | Color/Finish | Electro Galvanized |
Includes | Screw | Standards | ASTM A1011 |
Packages
1 - UNIT - 1 |