×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabcpc200ss6

ABB 2 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel

Price $15.2959 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC200SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 2 in Clamping Range 1.98 - 2.576 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107096

Packages

1 - UNIT - 1 50 - UNIT = (50) 2550 - UNIT = 2550
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok