×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arllvh1k

ARLINGTON INDUSTRIES 1 Gang 3/4 inch-1 inch Arlington Low Voltage Mounting Bracket for New Construction

Price $1.8457 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVH1K
Documents Documents

Description

Low Voltage Mounting Brackets for New Construction: Designed to install Low Voltage Class 2 ONLY. Mounts vertical or horizontal on wood or metal studs.

Specifications

Brand Name Arlington Size L(4.552) x W(3.187) x H(1.205) IN
Mounting Screw Mount Material Plastic
Standards UL and CSA UPC 018997109842

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok