×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
honat72d1733u

ADEMCO III 120/208/240V 9 inch Honeywell Multi Mounting Transformer

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:AT72D1733/U

Description

Honeywell 40 VA transformers power 24V systems including thermostats, gas valves and relays.

Specifications

Brand Name Honeywell Safety Item Name Transformer
Primary Voltage 208/240 VAC Secondary Voltage 24 VAC
VA Rating 40 VA Frequency Rating 50/60 Hz
Connection Type 9 in Lead Wires, (2) Screw Terminals Dimensions 76 mm W x 67 mm D x 164 mm H
Mounting Type Multi Temperature Rating ­20 to 105 °F
Standards UL 1585 Listed, CSA Certified, NEC Class 2, NEMA DC20-1992

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok