Abbotsford
hil3530249

HILTI 3530249 10.1 oz tube Hilti Sealant FS-ONE Firestop

Price $38.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HILTI
Manufacturer #:3530249

Description

Hilti High-performance intumescent firestop sealant FS-ONE MAX. Water-based and paintable. Ethylene glycol-free.

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name Sealant Type High Performance, Intumescent, Firestop
Container Type Tube Container Size 10 oz
Form Liquid Color Red
Series FS-One Max Base Type Water
Composition 2.5 - 5% Quartz Curing Time 3 dy
Odor/Scent Characteristic Temperature Rating 41 - 104 °F
Shelf Life 18 mon pH Range 7.85
VOC Content 9 g/l Applicable Materials Concrete, Concrete Block, Metal, Wood, Gypsum
For Use With Concrete, Masonry and Drywall Standards UL 1479, ASTM E814, ASTM E84, CAN/ULC-S115, ASTM G21, ASTM E90, CSFM Listing 4485-1200:0108
Application For HVAC Penetration, Cable Bundle, Closed or Vented Plastic Pipes, Steel, Copper and EMT Pipe, Insulated Steel and Copper Pipe

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok