×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hil2030020

HILTI 2x5x8 inch Hilti 2030020 firestop Block CFS- BL

Price $172.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HILTI
Manufacturer #:2030020

Description

Temporary or permanent sealing of cables, cable trays and pipes in wall and floor openings;Cables and cable trays;Floors and walls;Concrete, CMU, gypsum

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name Firestop Brick Width 5.11 in
Length 7.87 in Height 1.96 in
Series/Model FS 657 Color/Finish Red
Temperature Rating 40 - 104 °F Dimensions 7.87 in L x 5.11 in W x 1.96 in H
For Use With Walls, Floors, Concrete, Porous Concrete, Masonry and Gypsum Wall Assemblies, Wall Assemblies Rated Up to 4 hr, Floor Assemblies Rated Up to 3 hr Standards UL1479, ASTM E 814, ASTM E84, FM Approved
Application For Temporary or Permanent Sealing of Cables, Cable Trays and Pipes in Wall and Floor Openings, Sealing Single or Multiple Penetrations in Small to Large Openings

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok