×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabvc9983c

ABB 1 Pint All Weather inchQuick-Set inch PVC Cement

Price $68.4620 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:VC9983C

Description

All weather inchQuick-Set inch PVC cement. 1 pint. (473 ml). Recommended for all grades and types of Carlon PVC conduit, duct, wire way and fittings, except Flex-Plus Blue ENT (electrical non-metallic tubing).

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Solvent Cement Type All Weather, Low VOC
Container Type Can Container Size 473 ml
Form Liquid Color Clear
Specific Gravity 0.9 Composition 20 - 50% Tetrahydrofuran, 15 - 35% Acetone, Methyl Ethyl Ketone, 10 - 20% Cyclohexanone, Proprietary Ethene, Chloro, Homopolymer, Polyvinyl Chloride
Odor/Scent Ether Like Flash Point -4 °F
VOC Content 470 g/l Flammability Rating 1.8% Lower, 12.8% Upper
Standards RoHS Compliant Application For All Grades and Types of Carlon PVC Conduit, Duct, Wire Way and Fittings, Electrical Non-Metallic Tubing
UPC 034481148562

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok