GREENLEE GEL-1 1gal. Greenlee Cable-Gel® Cable Pulling Lubricant
Description
Cable-Gel® Cable pulling lubricant, 0.18 average COF, 7.0 - 8.0 PH range. Polymer-based, no silicon lubricant offers lower friction and easier pulling. Compatible with all cable insulation types. Cleans up quickly. Non-staining. Higher lubricity than competitive products. Will not cement itself to the pipe. Dries slowly. Can be applied by hand or pump. Will not break down or separate after exposure to heat or cold. Environmentally safe/non-hazardous.
Specifications
Brand Name | Greenlee | Sub Brand | Cable-Gel™ |
Item Name | Cable Pulling Lubricant | Type | Cable-Gel One Gallon (3.79 l) |
Container Size | 1 gal (US) | Container Type | Bucket |
Specific Gravity | 1 | Flash Point | None |
Odor | None | Appearance | Gel |
VOC | 0 g/l | pH Rating | 7 - 8 |
Viscosity | 8000 - 12000 cP | Base Content | Polymer |
Standards | UL Listed | Application | Electrical Cable Pull |
UPC | 783310352129 |
Packages
4 - UNIT - (4) |