Abbotsford
mmm882x36

3M CANADA 2 inch x 36 Yd Scotch Professional Grade Vinyl Electrical Tape Super 88

Price $87.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SUPER88-2X36

Description

The Scotch® Vinyl Electrical Tape Super 88 is an 8.5 mil (0.22 mm) thick, premium-grade, all-weather, vinyl electrical tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. The flame-retardant tape withstands a temperature range of 0°F to 221°F (-18°C to 105°C).

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Vinyl Insulating Tape Type Premium Grade
Width 2 in Length 36 yd
Thickness 8.5 mil Backing Material Vinyl
Color Black UV Protection Yes
Temperature Rating -18 to 105 °C Standards UL Listed File E129200, CSA C22.2 No. 197-M1983, File LR48769, ASTM D3005 Type 2, VDE 0340 TEIL 3-1, SS 404-09-75
UPC 054007103561

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok