Abbotsford
burbgbl4

BURNDY BGBL4 8-1/0AWG Aluminum 14-1/0AWG Solid Copper 14-4AWG Stranded Copper Burndy Lay-In Mechanical Terminal Lug

Price $4.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BGBL4

Description

Aluminum Lay-in Lug, 4-14 AWG, 1/4" Stud, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Lay-In Lug Type BGBL
Conductor Size 14-4 AWG Stud Size 1/4-28
Material High Strength 6061-T6 Aluminum Conductor Material Aluminum and Copper
Tongue Size 0.62 in L x 0.39 in W x 0.13 in T Dimensions 1.1 in L x 0.79 in H
Mounting Hole Size 0.22 in Finish Electro-Tin Plated
Temperature Rating 90 °C Standards UL 486, AL9CU Rated, CSA Certified, RoHS Compliant
Application For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 Volt Applications UPC 781810124857

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok