×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm2210

3M CANADA 4 inch x 10 ft Scotch Vinyl Mastic Roll

Price $164.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:2210-4X10

Description

The Scotch® Vinyl Mastic Roll 2210 is a 90 mil (2.3 mm) thick, premium-grade tape that offers moisture sealing and pad connections up to 600V. It withstands a wide temperature range of 0°F to 100°F (-18°C to 38°C).

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Mastic Tape Type UV Resistant, Insulating, Self Sticking/Amalgamating
Length 10 ft Width 4 in
Thickness 90 mil Material PVC
Color Black Backing Material Polyvinyl Chloride
Temperature Rating -18 to 38 °C UPC 054007112228

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok