CABLOFIL 2 inch Square Washer Clamp (25/Pack)
Description
2" Square Washer Clamp.PRODUCT FEATURES:• Designed for splicing EZ tray on bends and adjustable turns• 2 are required for every connection• Sold in a Package of 25 Clamps
Specifications
Brand Name | Cablofil | Item Name | Splice Washer |
Type | Square | Overall Height | 2 in |
Overall Width | 2 in | Material | Steel |
Finish | Zinc Electroplated | Packaging Quantity | 25/Pack |
Standards | UL Listed | UPC | 800388003415 |
Packages
25 - UNIT - (25) |