×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cbogndsb

Split Bolt Grounding Lug

Price $15.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL LEGRAND
Manufacturer #:GNDSB

Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Specifications

Brand Name Cablofil Item Name Split Bolt Grounding Lug
Conductor Size 14-4 AWG Material Steel
Dimensions 0.72 in L x 1.062 in H Connector Type Screw
Finish Copper For Use With Wire Mesh Tray
Standards BAA, UL Listed, CSA Certified UPC 800388014831

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok