Abbotsford
cbofs41dc

FS 41 FASTRUT Connector (50/Pack)

Price $109.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CABLOFIL LEGRAND
Manufacturer #:FS41DC

Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy

Specifications

Brand Name Cablofil Item Name Bracket Strut Clamp
Material Steel Color/Finish Dacromet
Dimensions 4-1/2 in W x 5-3/4 in D x 1-1/2 in H Standards RoHS Compliant
Application For Cable Management UPC 800388004412

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok