Abbotsford
cbocf105600ez

CABLOFIL 4 inch x 24 inch x 10 ft CF105 Steel EZ Tray

Price $371.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CF105/600EZ

Description

FEATURES:• Patented "Safe-T-Edge" design eliminates sharp edges - is easy on installers and cables• Welded wire design handles most load requirements• 4" high flange side of the tray prevents cables from falling off• Cable tray straight sections come in easy to handle standard 10' lengths• Wire mesh is smooth and round to resist dirt and dust build-up• 2"x 4" wire grid supports wires evenly and allows easy dropout without cutting tray

Specifications

Brand Name Cablofil Item Name Cable Tray
Type Wire Mesh Length 10 ft
Width 24 in Height 4 in
Material Carbon Steel Finish Electro Zinc Plated
Series CF 105 Standards UL Listed, CSA Certified
Application For Cable Runways UPC 800388001152

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok