×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabethsphd

ABB ETH-SP-HD ExpressTray® Universal splice

Price $4.1308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETH-SP-HD

Description

ExpressTray® universal splice constructed of hot-dipped galvanized steel. 1.125 inch width and 1.312 inch length. The most widely used connection method for non-radiused bends or joints and it is compatible with all profiles.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Splice Plate Material Steel
Finish Hot-Dipped Galvanized Type Universal
Dimensions 1.312 in L Top x 1-1/8 in L Bottom x 7/8 in W Top x 1 in W Bottom Application For Non-Radiused Bends or Joints
UPC 786210763071

Packages

1 - UNIT - 1 20 - UNIT = (20) 80 - UNIT = 80 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok