ABB 6 inch x 6 inch 9 inch Rung T&B Tray ladder Heavy Duty Galvanized
Description
Ladder, ventilated and solid trough, 3-5/8 inch straight sections, Steel cable tray. Withstands load up to 200 lb/ft.
Specifications
Brand Name | ABB | Item Name | Cable Tray Ladder |
Type | Straight Section | Length | 6 m |
Width | 6 in | Height | 6 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
UPC | 785055227588 |
Packages
1 - UNIT - 1 |