×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
unsp1000ssx10304

UBS INDUSTRIES 1 5/8 inch x 1 5/8 inch 10 ft Metwood Industries Strut, Stainless Steel

Inventory
Unavailable for order
Manufacturer:UBS INDUSTRIES
Manufacturer #:P1000SSX10'304

Description

Strut 1-5/8in X 1-5/8in 10ft long stainless steel

Specifications

Brand Name Unistrut Item Name Metal Single Channel
Height 1-5/8 in Thickness 12 ga
Series P1000 Length 10 ft
Width 1-5/8 in Material 304 Stainless Steel
Weight 1.9 lb/ft

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok