Abbotsford
eribc

ERICO 1/2 inch Flange CADDY BC Beam Clamp

Price $2.8128 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:BC

Description

Beam clamp, CADDY® armour steel, Easy installation to beam flanges.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Beam Clamp Type BC Beam Clamp
Load Capacity 100 lb Material Spring Steel
Finish Armour Coated Capacity 1/2 in
Rod Size 1/4 in, #10 Torque Rating 20 in-lb
Weight 0.02 kg Standards cULus Listed
Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856191001

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok