×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
glvnip12x118

CAP PRODUCTS 1/2 inch x 1-1/8 inch Galvanized Nipple

Price $3.2999 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735036

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Closed Nipple
Type Aluminum Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 1-1/8 inch
Diameter 5.073 in ID x 5.563 in OD Wall Thickness 0.245 in
Material 6063 Aluminum Alloy Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.2, ANSI C80.5 Application For Rigid Conduit
UPC 623905000038

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok