Abbotsford
eribc16m

ERICO BC16M CADDY® BC-M Conduit to Beam Clamp

Price $6.3000 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:BC16M

Description

Conduit to beam clamp, CADDY® armour steel, Easy installation to beam flanges, Eliminates offset bending conduit, Conduit clip rotates 360 degrees.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit To Beam Clamp Type BC-M Conduit to Beam Clamp
Load Capacity 440 N Material Steel
Finish Caddy Armour Coated Capacity 1 in
Dimensions 1/2 in Flange Weight 0.04 kg
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856192169

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok