Abbotsford
eribc16a000eg

ERICO BC16A000EG CADDY® Strut Beam Clamp with Bolt, Window Shape

Price $25.6050 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:BC16A000EG

Description

Strut beam clamp with bolt, Electro-galvanized steel, Window shape, Requires installation in pairs.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Strut Beam Clamp with Bolt Type Window Shape
Material Steel Finish Electro Galvanized, Galvanic/Electrolytic Zinc Plated
Weight 0.49 kg Standards None
Application Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856341093

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok