×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
roxrm20

ROXTEC RM00100201000 20mmx20mm Roxtec Block Single Module With Core, Non-Metallic

Price $17.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:RM00100201000

Description

Multidiameterâ„¢ Module made of halogen free cross linkable rubber compound based on ethylene-propylene rubber (EPDM). A multidiameter sealing module consists of two valves with removable layers and centre core. One single module can seal a cable or pipe of several different diameters simply by peeling away layers. For use with cable and pipe penetrations block systems.

Specifications

Brand Name Roxtec Item Name RM Module with Multidiameter™
Material Non-Metallic Dimensions 20 mm W x 60 mm D x 20 mm H
For Use With 4 - 14.5 mm Cables/Pipes Standards UL Listed, CSA, FM Certified, Fire Ratings (A-0, A-15, A-30, A-60)

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok