×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
csp701113al

ABB 1.01 inch-1.13 inch Superstrut  701 O.D. Aluminum Pipe and Conduit Clamp

Price $3.3694 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-113AL

Description

Superstrut® outer diameter pipe and conduit clamp constructed of aluminium with zinc plated hardware and include machine screw and nut. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Clamping Range 1.01 - 1.13 in Mounting C-Profile
Material Aluminum Clamp Color/Finish Untreated Clamp, Galvanic/Electrolytic Zinc Plated Screw
Includes Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 786210294490

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok