×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eri4g16

ERICO 4G16 CADDY® Twist Clip with Wing Nut

Price $2.6885 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:4G16

Description

Twist clip with wing nut, CADDY® armour steel, Supports electrical fixtures from acoustical T-grid, 6WN wing nut included, No tools required for installation.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Twist Clip with Wing Nut Type Twist Clip with Wing Nut
Mounting 5/8 in Screw Material Steel
Color/Finish Caddy Armour Coated Load Capacity 220 N
Standards UL Listed Application Acoustical, Ceiling and Partitioning, Electrical
UPC 782856626381

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok