×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisk20ala

ERICO 1-1/4 inch CADDY SK Single Piece Aluminum Strut Clamp for Conduit (50 Pieces/Box)

Price $8.3720 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SK20ALA

Description

KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw• EMT Conduit Size: 1-1/4"• Rigid Conduit/Pipe Size:1-1/4"• Outer Diameter (OD): 1.51" – 1.66"• Width (W): 1 1/4"• Static Load (F): 150 lb

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit Strut Clamp Type One-Piece
Mounting U-Profile Material Aluminum Clamp, Aluminum Screw
Series/Model SK Standards None
Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856253730

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok