Abbotsford
sceepr35

IPEX 2 inch x 24 inch Scepter EPR Kit for Conduit Repair

Price $361.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077980

Description

EPR Kits from IPEX are the first total repair systems for broken and damaged PVC conduit. They offer fast and easy repairs for damaged conduit caused by actions such as earth excavation, horizontal and core drilling. 24 inches in length.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name EPR Kit Type EPR KIT FOR COND. REPAIR
Material PVC Size 2 in
Connection Bell Finish Gray
For Use With SCH40/SCH80 Conduit Application For Underground Conduit Repair
UPC 622454426887

Packages

1 - Unit - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok