×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabamc1001

ABB ELECTRIFICATION CANADA INC AMC-1001 Metal Clad Cable Fitting Metal Clad Cable Fittings

Price $68.9303 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMC-1001

Description

Aluminum fitting for metal clad and armored cables. Hub size of 1 inch. NPT Range over armour 0.760 / 1.120 inch.

Specifications

Brand Name ABB Item Name Metal Clad Cable Fitting
Type Metal Clad Cable Fittings Trade Size 1 in
Length 82.17 mm Connection NPT
Diameter 52.58 mm Material Copperfree Aluminum
Cable Type Metal Clad, Teck 90, ACWU90 /ACGWU90 Series/Model AMC
Temperature Rating -25 to 90 °C For Use With Type MC, Jacketed Interlocking Armor, Jacketed Corrugated Metal Clad, ACWU90/ACGWU90, AC90/ACG90, Teck 90
Includes Locknut Standards UL514B/50E, CSA C22.2-18.3/-94.2- Wet and Dry Location, RoHS, Class I Div 2, Class II Div 2 and Class III location per NEC
Application Oil and Gas, Chemical and Industrial Markets UPC 786210235875

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok