Abbotsford
tabst90050464

ABB ELECTRIFICATION CANADA INC ST90-050-464 CONN TECK 90 DEG1/2in .60-.76

Price $54.7322 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST90-050-464

Description

Star Teck 90-degree aluminum jacketed armored cable fittings. Hub size 1/2 inch. Range over jacket from 0.600"-0.760"

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Gland Type 90°
Trade Size 1/2 in Conductor Size 0.6 - 0.76 in
Material Aluminum Finish Silver
For Use With Teck/Jacketed Armored Cable Standards UL E38947 Listed, CSA 23086, CSA 4484 Certified, Type 4/4X
Application For Industrial UPC 786210363882

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok