Abbotsford
tabst200474

ABB ST200-474 2 inch 2.100-2.375 STAR TECK Aluminum Jacketed Metal-Clad Cable Fitting

Price $172.0729 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST200-474

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 2 in Conductor Size 2.1 - 2-3/8 in
Thread Type NPT Material Aluminum
Finish Silver Includes Sealing Ring
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210712956

Packages

1 - UNIT - 1 5 - UNIT = 5 700 - UNIT = 700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok