×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appelmf90100

EGS 1 inch 90 degree Appleton Male and Female Elbow, Malleable Iron

Price $65.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELMF90100

Description

90 degree male/female elbow made of malleable iron. Explosionproof, dust-ignitionproof, smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 1 in
Connection Type Tapered MNPT x Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90°
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381294850

Packages

5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok