Abbotsford
kilmf901m

HUBBELL 1/2 inch KILLARK MF Series 90 degree Elbow Fittings, Male to Female, Iron

Price $49.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MF-90-1M

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Elbow Connection Size 1/2 in
Connection Type Thread Material Iron
Color Gray Finish Galvanic/Electrolytic Zinc Plated
Type 90°, Bend Series/Model MF
Dimensions 2 in L x 1.0625 in W x 2.375 in H Standards UL Listed, CSA Certified, FM Approved
Application To Change Direction in Rigid or IMC Conduit Systems UPC 783936170305

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok