4-4/0 AWG Stranded 4
6 AWG Stranded - 250 kcmil 2
2/0 AWG Solid - 250 kcmil 18
1/0 AWG 13
4 AWG Solid, 2/0 AWG Stranded 11
4 AWG 9
250 kcmil 7
2-2/0 AWG 4
4/0 AWG - 250 kcmil 4
14-1/0 AWG Stranded 3
14-12 AWG 3
14-2/0 AWG Stranded 1
250 kcmil, 120 mm² For Class 2 Conductor 1
2/0 AWG 16
4/0 AWG 16
16-14 AWG 15
2 AWG 14
12-10 AWG 13
500 kcmil 9
6 AWG 9
3/0 AWG 8
4/0 AWG Stranded 8
8 AWG 8
2 AWG Stranded 6
22-16 AWG 6
350 kcmil 6
4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil 6
1 AWG 5
10-6 AWG Regular Stranding, 10-8 AWG Extra Flex 5
14-2/0 AWG 5
300 - 800 kcmil 5
6 AWG Stranded 5
750 kcmil 5
2 AWG - 600 kcmil 4
250 MCM 4
3/0 AWG Stranded 4
4 AWG Stranded 4
4/0, 2/0, 3/0, 2, 1, 4, 1/0 AWG, 250, 350, 500, 600 kcmil 4
4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250, 350 kcmil 4
6-2 AWG Regular Stranding, 6-4 AWG Extra Flex 4
600 kcmil 4
8-2 AWG 4
1 AWG - 250 kcmil 3
1 AWG Stranded 3
1/0 AWG Stranded 3
1/0 AWG Stranded Copper/Aluminum 3
1000 kcmil 3
2 AWG Flexible 3
2/0 AWG Stranded 3
350 MCM 3
4, 8, 12, 10, 14, 6 AWG 3
4, 8, 12, 10, 14, 6 AWG Run 3
4/0 AWG Flexible 3
500 MCM 3
750 MCM 3
8 AWG Solid - 4 AWG Stranded 3
(2) 4 AWG Solid - 2/0 AWG Stranded 2
1 AWG Stranded, 4/0 AWG Solid 2
1/0 AWG - 500 kcmil 2
1/0 AWG Flexible 2
10 AWG 2
10-2 AWG Stranded 2
14 AWG 2
14-2 AWG 2
14-8 AWG 2
16 AWG 2
18 AWG 2
2 AWG Stranded - 600 kcmil 2
2 AWG Stranded, 3/0 AWG Solid 2
2-3/0 AWG Solid, 2-2/0 AWG Stranded 2
2/0 AWG Flexible 2
2/0, 2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG 2
250 - 350 kcmil 2
250 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run 2
250 kcmil, 500 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run 2
300 MCM 2
4 AWG Flexible 2
4 AWG Solid - 2/0 AWG Stranded 2
4-1 AWG 2
4-2 AWG Regular Stranding and Extra Flex 2
4-2 AWG Regular Stranding, Extra Flex 2
4-4/0 AWG 2
4/0 AWG - 500 kcmil 2
4/0 AWG Tap 2
400 - 500 kcmil 2
400 kcmil 2
500 kcmil Stranded Copper 2
6 AWG Stranded - 350 kcmil 2
600 - 800 kcmil 2
8-2 AWG Stranded 2
8-4 AWG 2
#1 - 250 Regular Stranding, #1 - 250 Extra Flex 1
#1 - 250 Regular Stranding, #1 - 252 Extra Flex 1
#2 -2/0 sol CU, #2 -2/0 str CU 1
(2) 600 kcmil 1
(2) 8 AWG Solid - 4 AWG Stranded 1
(7) 1/0 AWG 1
(7) 2 AWG 1
(7) 4 AWG 1
(7) 4 AWG Stranded 1
(7) 6 AWG 1
1 AWG - 250 MCM 1
1 AWG - 250 kcmil Regular Stranding, 1 AWG - 251 kcmil Extra Flexible 1
1 AWG - 350 kcmil Stranded 1
1 AWG AL/CU 1
1 AWG Flexible 1
1 AWG Stranded Copper 1
1-4/0 AWG Solid and Stranded 1
1/0 AWG - 350 kcmil 1
1/0 AWG - 350 kcmil, 6-1/0 AWG 1
1/0 AWG Side A and Side B Stranded Aluminum and Copper 1
1/0 AWG Stranded/Solid Copper 1
1/0 AWG, 1/0 AWG Weld, 275/24 1
1/0-2/0 AWG 1
10 AWG - 250 kcmil Stranded 1
10 AWG - 350 Kcmil 1
10 AWG - 350 kcmil Stranded 1
10 AWG Solid, 1 AWG Stranded 1
10, 12 or 14 AWG 1
10, 12, or 14 AWG 1
10-1 AWG Solid, 8-2 AWG Stranded 1
10-2 AWG 1
10-3 AWG Stranded, 10-2 AWG Solid 1
10-5 AWG Stranded, 10-4 AWG Solid 1
1000 MCM 1
1000 kcmil Stranded Copper 1
12 AWG - 350 kcmil 1
12-10 AWG Stranded 1
12-2 AWG 1
14 AWG Solid, 4 AWG 1
14 AWG Solid, 4 AWG Stranded 1
14 AWG Solid, 8 AWG Stranded 1
14-10 AWG 1
14-10 AWG Stranded, 12-10 AWG Solid 1
14-2 AWG Stranded 1
14-4 AWG 1
14-4 AWG Solid/Stranded 1
14-4 AWG Stranded 1
14-6 AWG 1
14-6 AWG Stranded 1
2 (7) ACSR, 2 AWG 1
2 AWG (6-1)(7-1) ACSR, 2/7 AWG 6201, 2/7 AWG 5005, 2/7 AWG AAC 1
2 AWG - 250 kcmil 1
2 AWG Flexible (Class H, I, G, M) 1
2 AWG Stranded, 2/0 AWG Solid 1
2 AWG Stranded, 35 mm² For Class 2 Conductor 1
2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG, 14-1/0 AWG 1
2, 2/0 AWG 1
2-1/0 AWG 1
2-2/0 AWG Solid, 2-1/0 AWG Stranded 1
2-2/0 AWG Stranded Run, 6-2/0 AWG Stranded Tap 1
2-4/0 AWG 1
2.08 mm² 1
2/0 AWG (7, 12, 19) 1
2/0 AWG Flexible (Class H, I, G, M) 1
2/0 AWG Solid, 2/0 AWG Stranded 1
2/0 AWG Solid-250 kcmil 1
2/0 AWG Stranded - 250 kcmil 1
2/0 AWG Stranded and Solid 1
2/0 AWG Stranded, 70 mm² For Class 2 Conductor 1
2/0, 3/0, 1, 1/0 AWG Run 1
2/0-1/0 AWG 1
2/7 AWG Stranded 1
20 AWG 1
20-14 AWG Solid/Stranded 1
22-16 AWG Stranded 1
250 - 500 kcmil - 2 AWG - 250 kcmil 1
250 - 500 kcmil, 4/0 AWG 1
250 kcmil (7, 19, 37) 1
250 kcmil - 1 AWG (Main/Primary), 250 kcmil - 8 AWG (Tap/Secondary) 1
250 kcmil Stranded 1
250 kcmil Stranded Copper 1
250 kcmil, 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG Run 1
250, 350 kcmil, 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG Run 1
250-350 kcmil (Main/Primary), 6 AWG - 350 kcmil (Tap/Secondary) 1
266.8 - 397.5 kcmil Stranded ACSR (Run), 250 (37) - 400 (37) kcmil Stranded Aluminum/Copper (Run), 6-2/0 AWG Solid Aluminum/Copper (Tap), 6-1/0 AWG ACSR (Tap) 1
3/0 (7, 19) AWG 1
3/0 AWG - 350 kcmil 1
3/0 AWG - 500 kcmil 1
3/0 AWG Flexible 1
3/0 AWG Flexible (Class H, I, G, M) 1
3/0 AWG Solid, Stranded 1
3/0 AWG Stranded Copper/Aluminum 1
3/0-1/0 AWG 1
3/0-4/0 AWG 1
3/0-4/0 AWG Stranded 1
300 - 1000 kcmil 1
300 - 1000 kcmil, 500 - 1000 kcmil 1
300 - 500 kcmil 1
300 kcmil 1
300 kcmil Stranded Copper 1
300 kcmil, 150 mm² 1
300, 500 kcmil 1
33.62 mm² 1
336 kcmil 1
336.4 kcmil (18-1) ACSR, 336.4 kcmil (19) AAC, 350 kcmil AAC 1
350 - 400 kcmil Flexible, 500 kcmil Stranded Copper 1
350 kcmil - 4/0 AWG 1
350 kcmil - 8 AWG (Main/Primary), 350 kcmil - 12 AWG (Tap/Secondary) 1
350 kcmil Stranded 1
View More