×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appgrjea75

EGS 3/4 inch Hub Style EA 2 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

Price $103.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJEA75

Description

Appleton GRJ Junction Unilet for tight applications, Malleable, "EA" Configuration. 2-1/8" Cover Opening. 2x ¾" NPT Hubs (1 rear)

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJEA Conduit Body Type Explosionproof, Dust-Ignitionproof
Hub Size 3/4 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Finish Untreated Dimensions 51 mm D
For Use With Threaded Metal Conduit Standards UL 886, UL File Number E10444, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III
Application For Pulling of Wires UPC 781381440455

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok