×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appgrl100a

EGS 1 inch Appleton GRL Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Price $130.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRL100A

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 2-Inlet/2-Outlet, Round, Explosionproof, Dust-Ignitionproof
Hub Size 1 in Trade Size 1 in
Connection Threaded Cubic Capacity 18 in³
Material Copperfree Aluminum Mounting Type Wall/Ceiling
Dimensions 62 mm dia x 95.3 mm D NEMA Rating NEMA 3, 4
Includes Screwed Cover Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
Application Threaded Metal Conduit UPC 781381442657

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok