×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appgrt50

EGS 1/2 inch Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $102.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRT50

Description

Appleton GR Junction Unilet, Malleable, "T" Configuration. 3-3/8" Cover Opening, Form 1. 3x ½" NPT Hubs

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRT Conduit Body Type Outlet Box
Hub Size 1/2 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Finish Electro Zinc Plated Dimensions 51 mm D
NEMA Rating NEMA 3, 4 For Use With Threaded Metal Conduit
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Pulling of Wires
UPC 781381444507

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok