Abbotsford
kilxcs0mmr3

HUBBELL XCS-0MMR3 KILLARK® XCS Maintained Contact Push-Pull Mushroom Pushbutton

Price $1,188.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XCS-0MMR3
Documents Documents

Description

Covers are cast copper-free aluminum alloy. Push button operator bodies are copper-free aluminum. Operating shaft in push buttons is stainless steel. Standard size push buttons have 1-3/8" overall diameter. Contact blocks are rated heavy duty, 600 VAC max

Specifications

Brand Name Killark Sub Brand Killark
Item Name Control Station Cover with Red Push-Pull Button Type 1-Pole
Action Maintained Contact Configuration 1 NO, 1 NC
Contact Rating 60 A Inrush at 120 VA,, 30A Inrush at 240 VAC, 15 A Inrush at 480 VAC, 12 A Inrush at 600 VAC, 6 A Breaking at 120 VAC, 3 A Breaking at 240 VAC, 1.5 A Breaking at 480 VAC, 1.2 A Breaking at 600 VAC, 10 A Carrying at 120/240/480 VAC Dimensions 3 in W x 4-5/8 in H x 1-1/16 in D
Color Red Amperage Rating 10 A
Environmental Conditions Hazardous locations Standards UL Listed, CSA Certified
Application For Hazardous Locations, Installations at Petroleum Refineries, Chemical and Petrochemical Plants and other Processing or Storage Facilities UPC 783936890401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok