EGS 1/2 inch Appleton GRUE-100 Series XB Hub Aluminum Universal Conduit Outlet Box, Grey
Description
UNILETS® GRUE universal conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with five threaded universal hubs and three close-up plugs.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Body | Type | Universal, Round |
Hub Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 13.5 in³ | Material | Copperfree Aluminum |
Dimensions | 108 mm D | For Use With | Threaded Metal Conduit |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III | Application | For Pulling of Wires |
UPC | 781381117128 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |